Universal
Pressboard Classification Folder 8-1/2 x 14", Red, PK10
- Zoro #: G4260560
- Mfr #: UNV10313
Hover or click to zoom Tap to zoom
Key Features
- Expanded Width: 2"
- Color: Ruby Red
- Size: Legal
- Tab Cut: 2/5
- Type: Top Tab
- Tab Position: Right of Center Position
- Divider Color: Natural Brown
- Divider Tab Style: Top Tab
$41.99
Pk of 10, $4.20/ea
Subtotal: $41.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, 25/Box UNV56611***
- UNIVERSAL Universal® Manila File Jackets with Reinforced Tabs, 2" Expansion, Legal UNV73800***
- UNIVERSAL Universal® Grande Central Filing System, Four Pocket, Wall Mount, Plastic, Black UNV08137***
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Six-Section, Ruby Red, 10/Box 10303
- UNIVERSAL Screw-Together Hanging Folder Frame, Letter Size, 23-26.77 in. Long UN31052
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10, Expanded Width: 3" UNV10295
- UNIVERSAL Universal® Reinforced Recycled Hanging Folder, 1/5 Cut, Letter, Standard Green, 25/Box UNV24115***
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 UNV56418
- UNIVERSAL Universal® Recycled Interior File Folders, 1/3 Cut Top Tab, Letter, Assorted, 100/Box UNV12306***
- SMEAD Jacket, File, Ltr, Flat, Rd Pk SMD75509
- MADE-TO-STICK Jan-Dec Expanding File 12 Pocket Leather-Like Redrope Letter Red MA189584
- Universal File Folders