Universal
Sticky Notes, Scratch Pad, 4x6 In, PK12
- Zoro #: G9626032
- Mfr #: UNV35614
Hover or click to zoom Tap to zoom
Key Features
- Item: Sticky Notes
- Number of Sheets: 100
- Rule: Unruled
- Size: 4 in x 6 in
- Color: White
- Sheets per Pad: 100
- Recycled Content: 0 %
- Adhesion: Standard
$16.64
Pk of 12, $1.39/ea
Subtotal: $16.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Universal #UNV35614 Specifications
- Zoro #: G9626032
- Mfr #: UNV35614
- UPC #: 087547356142
- Item: Sticky Notes
- Number of Sheets: 100
- Rule: Unruled
- Size: 4 in x 6 in
- Color: White
- Sheets per Pad: 100
- Recycled Content: 0 %
- Adhesion: Standard
- Pads per Pack: 12
- Product Type: Sticky Notes
- Country of Origin (subject to change): United States
Description
Sticky Notes, Rule Unruled, Recycled Content 0 Percent, Package Quantity 12
Reviews of Universal #UNV35614
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 UNV99012
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 UNV99021
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 UNV99009
- UNIVERSAL Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175 UNV99015
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 UNV99010
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 UNV99007
- POST-IT Note, Fulladhesive, 3X3, 12Pk MMMF33012SSY
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk MMM6705AN
- POST-IT FLAGS, SET, SIGNHERE, 1/2"", AST PK MMM684SH
- POST-IT Post-itFlags 680-BE12, 1"x1.7"(25., PK4 680-BE12
- POST-IT Notes, Value Pack, 3X3, 24Pk MMM654CYP24VA
- Universal Sticky Notes