Universal

Sticky Notes, Scratch Pad, 5x8 In, PK12

Universal Sticky Notes, Scratch Pad, 5x8 In, PK12 UNV35615
Hover or click to zoom Tap to zoom
Key Features
  • Item: Sticky Notes
  • Color: White
  • Rule: Unruled
  • Number of Sheets: 100
  • Size: 5 in x 8 in
  • Adhesion: Standard
  • Pads per Pack: 12
  • Recycled Content: 0 %
See full product details
$20.00
Pk of 12, $1.67/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Universal #UNV35615 Specifications

  • Item: Sticky Notes
  • Color: White
  • Rule: Unruled
  • Number of Sheets: 100
  • Size: 5 in x 8 in
  • Adhesion: Standard
  • Pads per Pack: 12
  • Recycled Content: 0 %
  • Sheets per Pad: 100
  • Product Type: Sticky Notes
  • Sheet Size: 5" x 8"
  • Country of Origin (subject to change): United States

Description

Sticky Notes, 5 in x 8 in, Adhesion Standard, Color White, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12

Reviews of Universal #UNV35615

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.