Universal
Sugarcane Based Easel Pads, Unruled, PK2
- Mfr # UNV45600
- Zoro # G9773585
$50.99
Subtotal: $50.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sheet Size 27 x 34
- Number of Sheets 50
- Color White
- Width 27"
- Material Recycled Carboard
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 UNV35878
- UNIVERSAL Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4 UNV66414
- UNIVERSAL 8-1/2 x 11-3/4" Ivory Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 UNV35882
- UNIVERSAL Wirebound Notebook, 1 Sub, Med/Coll, Assorted, 10.5 x 8, 70 Shts, PK4 UNV66614
- UNIVERSAL 5 x 8" Jr. Legal Economy Ruled Writing Pad, 50 Pg UNV46300
- UNIVERSAL Comp Book, Medium/College, Black Marble, 9.75 x 7.5, 100 Sheets, PK6 UNV20946
- UNIVERSAL Comp Book, Medium/College, Black Marble Cover, 9.75 x 7.5, 100 Sheets UNV20940
- UNIVERSAL Wirebound Memo Books, Side Bound, PK12 UNV20453
- UNIVERSAL Ruled Writing Pad, HvyDuty Back, PK12 UNV30730
- TOPS BUSINESS FORMS Royale® Business Notebooks, Hardcover, 96 Sheets, 10-1/2 x 8 25331
- ROARING SPRING Pallet of Black Marble Comp Books, 100 sht of 15# White Paper, 9.75"x7.5", College Ruled w/Margin 77264PL
- Universal Notebooks & Journals