Universal
Round Wall Clock, Black, 12"
Mfr # UNV11641
Zoro # G4258978
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 13-1/2"
- Height 13-1/2"
- Color White, Black
Explore More Products
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) UNV10461
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. UNV10431
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" UNV10441
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA 10451
- UNIVERSAL Round Wall Clock, Black, 9-3/4" UNV10421
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) UNV10425
- UNIVERSAL Universal 10414 Round Wood Clock; 12.75 in.; Cherry 10414
- UNIVERSAL Universal UNV10425 12 in. Silent Sweep Brushed Aluminum Wall Clock; Silver 10425
- UNIVERSAL Round Wood Wall Clock, 12.75" Overall Diameter, Cherry Case, 1 AA UNV10414***
- IHOME Wireless Charging Alarm Clock HW5B
- WESTCLOX Clock Alarm Led Plasma W/Usb 71014X
- Universal Clocks