Universal
Buterfly Clip Clipboard, Blue
Mfr # UNV40307
Zoro # G7486851
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 1.25"
- Color Translucent Blue
- Width 9"
- Height 12-1/2"
Explore More Products
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear UNV40312
- UNIVERSAL 6"X9" Memo Clipboard 05610
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 UNV05610VP
- UNIVERSAL Plastic Clipboard w/Low Profile Clip 1/2" Cap, Holds 8.5 x 11, Clear UNV40310
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 UNV40302
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 UNV40305VP
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown UNV05610
- UNIVERSAL Universal 40300 Aluminum Document Box; .4 in. Capacity; Holds 8.5w x 11h; Silver 40300
- UNIVERSAL Universal 40305 Hardboard Clipboard 1-1/4'' Capacity Holds 8-1/2w x 14h Brown 40305
- SAUNDERS SAUNDERS WorkMate II Mobile Work Station 475
- BETTER OFFICE PRODUCTS Plastic Clipboards, 12 Pack, Durable, 12.5 x 9 Inch, Standard Metal Clip, Black, 12PK 45111
- Universal Clipboards