Shop Alternate Products
This Product is Discontinued
Universal
Large Numeral Clock, 13", Black (Discontinued)
Mfr # UNVTC6236RDST
Zoro # G4259477
This Product is Discontinued
Key Features
- Display Type Analog
- Shape Round
- Width 13"
- Height 13"
- Color Black