Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cable Seal 12" x 1/16", Aluminum, Red, Pk20

  • Zoro #: G4420757
  • Mfr #: F150M-2 RED20
$32.29 ($1.61/unit)
  • Useable Length: 10 in
  • Security Seal Primary Application: Bulk Tanker, Cabinet, Container Seals, Drums, Hatches, Rail Cars, Trailer Seals, Truck Seals, Valves
  • Color: Red
See full product details
Orders over $75 ship free.

Universeal #F150M-2 RED20 Specifications

  • Zoro #: G4420757
  • Mfr #: F150M-2 RED20
Useable Length: 10 in Security Seal Primary Application: Bulk Tanker, Cabinet, Container Seals, Drums, Hatches, Rail Cars, Trailer Seals, Truck Seals, Valves
Color: Red Standards: CT/PAT, PIP Compliant
Barcoding: No Number of Digits: 7
Security Seal Marking Type: Laser Marked Primary Color: Red
Tearaway Option: No Security Seal Primary Material: Aluminum
Item: Cable Seal Wire Length: 12 in
Imprinting: 2 Lines of 8 Characters Each Marking Parameters: Sequential Numbers
Length: 12" Security Seal Flag Dimensions: 1-1/32 in H x 43/64 in W
Material: Aluminum Cable Dia.: 1/16 in
Tool Required: Removal Primary Application: Trailer, Container, Rail Car
Thickness: 1/16 in Breaking Strength: 727 lb
Security Seal Type: Adjustable Length Seals Marking Type: Laser Marked
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cable Seal, Marking Type Laser Marked, Security Seal Primary Application Bulk Tanker, Cabinet, Container Seals, Drums, Hatches, Rail Cars, Trailer Seals, Truck Seals, Valves, Security Seal Primary Material Aluminum, Red, Useable Length 10 in, Imprinting 2 Lines of 8 Characters Each, Number of Digits 7, Breaking Strength 727 lb, Tool Required Removal, Cable Dia. 1/16 in, Wire Length 12 in, Thickness 1/16 in, Standards CT/PAT, PIP Compliant, Security Seal Type Adjustable Length Seals

Reviews of Universeal #F150M-2 RED20