Shop Alternate Products
This Product is Discontinued
Universeal
Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk80 (Discontinued)
Mfr # UFR-TS RED
Zoro # G4421070
This Product is Discontinued
Key Features
- Security Seal Type Strap Seals
- Security Seal Primary Application Truck Seal
- Security Seal Primary Material Plastic
- Primary Color Red
- Useable Length 6 in