KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air/Acetylene Kit

UNIWELD| Zoro #: G2002262| Mfr #: K37

$95.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Sof Flame
Includes: RB Acetylene Regulator, S23 Soft Flame Tip, TH3 Screw Connect Handle and H12 12 1/2 Feet Acetylene Gas Hose
Gauge Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002262 Mfr #: K37
Series: Sof FlameIncludes: RB Acetylene Regulator, S23 Soft Flame Tip, TH3 Screw Connect Handle and H12 12 1/2 Feet Acetylene Gas Hose
Gauge Size: 1-1/2"Characteristics: Quiet "Sof Flame" Tip design
Pressure Regulator: RBOutlet Connection: 3/8"-24, A
Item: Air/Acetylene KitApplication: Soldering, Brazing
Delivery Pressure Range: 2-15 PSIG AcetyleneGas Service: Air
Fuel: AcetyleneCountry of Origin (subject to change): United States

Description

Air/Acetylene Kit, Gas Service Air, Pressure Regulator RB, Series Sof Flame, Delivery Pressure Range 2-15 PSIG Acetylene, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Includes RB Acetylene Regulator, S23 Soft Flame Tip, TH3 Screw Connect Handle and H12 12 1/2 Feet Acetylene Gas Hose, Fuel Acetylene, Application Soldering, Brazing

Reviews