KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air/Gas Kit

UNIWELD| Zoro #: G0371262| Mfr #: 89601

$330.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gauge Size: 1-1/2"
Application: Soldering, Brazing
Series: TWISTER
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371262 Mfr #: 89601
Gauge Size: 1-1/2"Application: Soldering, Brazing
Series: TWISTERDelivery Pressure Range: 2-15 PSIG Acetylene
Pressure Regulator: RBCharacteristics: Swirl Combustion, Quick Connect Tip
Fuel: AcetyleneIncludes: RB Acetylene Regulator, TH6 Quick Connector Handle, A-3 and A-11 Twister Handle Tips, H12 12 1/2 Feet Acetylene Hose, 502 Stand
Outlet Connection: 3/8"-24, AItem: Air/Acetylene Kit
Gas Service: AirCountry of Origin (subject to change): United States

Description

Air/Acetylene Kit, Gas Service Air, Pressure Regulator RB, Series TWISTER, Delivery Pressure Range 2-15 PSIG Acetylene, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Includes RB Acetylene Regulator, TH6 Quick Connector Handle, A-3 and A-11 Twister Handle Tips, H12 12 1/2 Feet Acetylene Hose, 502 Stand, Fuel Acetylene, Application Soldering, Brazing

Reviews