Air/Gas Kit

UNIWELD| Zoro #: G1946761| Mfr #: 89602U

$516.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Regulator: RBDelivery Pressure Range: 2-15 PSIG AcetyleneGauge Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946761 Mfr #: 89602U
Pressure Regulator: RBDelivery Pressure Range: 2-15 PSIG Acetylene
Gauge Size: 1-1/2"Application: Soldering, Brazing
Includes: RB Acetylene Regulator, TH6 Quick Connector Handle, A-3 and A-11 Twister Handle Tips, H12 12 1/2 Feet Acetylene Hose, 502 Stand and Empty B Tank, Alloy PackOutlet Connection: 3/8"-24, A
Item: Air/Acetylene KitCharacteristics: Swirl Combustion, Quick Connect Tip
Fuel: AcetyleneSeries: TWISTER
Gas Service: AirCountry of Origin (subject to change): United States

Description

Air/Acetylene Kit, Gas Service Air, Pressure Regulator RB, Series TWISTER, Delivery Pressure Range 2-15 PSIG Acetylene, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Includes RB Acetylene Regulator, TH6 Quick Connector Handle, A-3 and A-11 Twister Handle Tips, H12 12 1/2 Feet Acetylene Hose, 502 Stand and Empty B Tank, Alloy Pack, Fuel Acetylene, Application Soldering, Brazing

Restrictions and Compliance

*3: Hazardous material

Reviews