Air/Propane Lp Kit

UNIWELD| Zoro #: G1800154| Mfr #: 89606

$243.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: TWISTER
Includes: RLPB LP Regulator, T-4 Twister Tip, TH6B Quick Connect Handle and HLP14B 12 1/2 Feet LP Gas Hose
Gauge Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800154 Mfr #: 89606
Series: TWISTERIncludes: RLPB LP Regulator, T-4 Twister Tip, TH6B Quick Connect Handle and HLP14B 12 1/2 Feet LP Gas Hose
Gauge Size: 1-1/2"Characteristics: Swirl Combustion, Quick Connect Tip
Pressure Regulator: RLPBOutlet Connection: 3/8"-24, A
Item: Air/Propane LP KitApplication: Soldering, Brazing
Delivery Pressure Range: 2-40 PSIG PropaneGas Service: Air
Fuel: PropaneCountry of Origin (subject to change): United States

Description

Air/Propane LP Kit, Gas Service Air, Pressure Regulator RLPB, Series TWISTER, Delivery Pressure Range 2-40 PSIG Propane, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Includes RLPB LP Regulator, T-4 Twister Tip, TH6B Quick Connect Handle and HLP14B 12 1/2 Feet LP Gas Hose, Fuel Propane, Application Soldering, Brazing

Reviews