7" Heliarc Tungsten Electrode 1/8" Dia., PK10

UNIWELD| Zoro #: G2154415| Mfr #: W2DH9

$84.72 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: ElectrodeMaterial: 2% Thoriated TungstenLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154415 Mfr #: W2DH9
Item: ElectrodeMaterial: 2% Thoriated Tungsten
Length: 7"Dia.: 1/8"
Type: Heliarc TungstenContainer Type: Red
Country of Origin (subject to change): China

Description

Tungsten Electrode, Diameter 1/8 Inch, 2% Thoriated, Length 7 Inches, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews