SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7" Heliarc Tungsten Electrode 1/8" Dia., PK10

UNIWELD| Zoro #: G0479735| Mfr #: WEDH9

$117.53 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: ElectrodeMaterial: Pure TungstenLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479735 Mfr #: WEDH9
Item: ElectrodeMaterial: Pure Tungsten
Length: 7"Dia.: 1/8"
Type: Heliarc TungstenContainer Type: Green
Country of Origin (subject to change): China

Description

Tungsten Electrode, Diameter 1/8 Inch, Pure, Length 7 Inches, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews