SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7" Heliarc Tungsten Electrode 3/32" Dia., PK10

UNIWELD| Zoro #: G2140896| Mfr #: W2DF9

$44.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: ElectrodeMaterial: 2% Thoriated TungstenLength: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140896 Mfr #: W2DF9
Item: ElectrodeMaterial: 2% Thoriated Tungsten
Length: 7"Dia.: 3/32"
Type: Heliarc TungstenContainer Type: Red
Country of Origin (subject to change): China

Description

Tungsten Electrode, Diameter 3/32 Inch, 2% Thoriated, Length 7 Inches, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews