PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7" Heliarc Tungsten Electrode 3/32" Dia., PK10

UNIWELD| Zoro #: G1038247| Mfr #: WGDF9-Q

$65.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Lanthanated tungstenItem: ElectrodeType: Heliarc Tungsten
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038247 Mfr #: WGDF9-Q
Material: Lanthanated tungstenItem: Electrode
Type: Heliarc TungstenDia.: 3/32"
Container Type: Dark BlueLength: 7"
Country of Origin (subject to change): China

Description

Tungsten Electrode, Diameter 3/32 Inch, Lanthanated, Length 7 Inches, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews