7" Heliarc Tungsten Electrode 1/16" Dia., PK10

UNIWELD| Zoro #: G0373983| Mfr #: W2DD9

$24.41 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7"
Item: Electrode
Type: Heliarc Tungsten
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373983 Mfr #: W2DD9
Length: 7"Item: Electrode
Type: Heliarc TungstenDia.: 1/16"
Material: 2% Thoriated TungstenCountry of Origin (subject to change): China

Description

Tungsten Electrode, Diameter 1/16 Inch, 2% Thoriated, Length 7 Inches, Package 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews