KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outfit, Maintenance

UNIWELD| Zoro #: G1748555| Mfr #: KLT550-4P-T

$887.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Delivery Pressure Range: 2-15 PSIG Acetylene, 2-60 PSIG Oxygen
Pressure Regulator: RSO/RSMC2
Characteristics: Portable Torch Outfit, Cylinders Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748555 Mfr #: KLT550-4P-T
Delivery Pressure Range: 2-15 PSIG Acetylene, 2-60 PSIG OxygenPressure Regulator: RSO/RSMC2
Characteristics: Portable Torch Outfit, Cylinders IncludedGauge Size: 1-1/2"
Gas Service: OxygenItem: Welding and Cutting Outfit
Torch Handle: WH550Welding Nozzles: Type 17#2
Application: Cutting, Welding, HeatingIncludes: Industrial Grade Regulators with Easy to Adjust T-handles, WH550 Rear Valve Welding Handle, Welding Tip, Optional MC and R Empty Tanks, Carrying Stand or Rolling Cart for MC or B and R or R40 Tanks, Hose, Flint Lighter and Goggles, MC/R Tank
Heating Head: Type 17-15 or Type 17-30Head Angle: 90 Degrees
Outlet Connection: 3/8"-24, ACutting Tips: 5-101-0
Cuts Up To: 2"Cutting Attachment: CA550
Fuel: AcetyleneSeries: Mastar
Country of Origin (subject to change): United States

Description

Welding and Cutting Outfit, Gas Service Oxygen, Cutting Attachment CA550, Torch Handle WH550, Pressure Regulator RSO/RSMC2, Series Mastar, Delivery Pressure Range 2-15 PSIG Acetylene, 2-60 PSIG Oxygen, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Head Angle 90 Degrees , Cuts Up To 2 In., Welding Nozzles Type 17#2, Cutting Tips 5-101-0, Heating Head Type 17-15 or Type 17-30

Restrictions and Compliance

*3: Hazardous material

Reviews