BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Outfit, Maintenance

UNIWELD| Zoro #: G1559171| Mfr #: KLT550-4P

$432.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Industrial Grade Regulators with Easy to Adjust T-handles, WH550 Rear Valve Welding Handle, Welding Tip, Hose, Flint Lighter and GogglesCharacteristics: Portable Torch Outfit, Cylinders not includedHeating Head: Type 17-15 or Type 17-30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559171 Mfr #: KLT550-4P
Includes: Industrial Grade Regulators with Easy to Adjust T-handles, WH550 Rear Valve Welding Handle, Welding Tip, Hose, Flint Lighter and GogglesCharacteristics: Portable Torch Outfit, Cylinders not included
Heating Head: Type 17-15 or Type 17-30Head Angle: 90 Degrees
Application: Cutting, Welding, HeatingGas Service: Oxygen
Gauge Size: 1-1/2"Cutting Attachment: CA550
Item: Welding and Cutting OutfitFuel: Acetylene
Torch Handle: WH550Series: Mastar
Pressure Regulator: RSO/RSMC2Cutting Tips: 5-101-0
Delivery Pressure Range: 2-15 PSIG Acetylene, 2-60 PSIG OxygenCuts Up To: 2"
Outlet Connection: 3/8"-24, AWelding Nozzles: Type 17#2
Country of Origin (subject to change): United States

Description

Welding and Cutting Outfit, Gas Service Oxygen, Cutting Attachment CA550, Torch Handle WH550, Pressure Regulator RSO/RSMC2, Series Mastar, Delivery Pressure Range 2-15 PSIG Acetylene, 2-60 PSIG Oxygen, Outlet Connection 3/8 In.-24, A, Gauge Size 1-1/2 In., Head Angle 90 Degrees , Cuts Up To 2 In., Welding Nozzles Type 17#2, Cutting Tips 5-101-0, Heating Head Type 17-15 or Type 17-30

Reviews