Uniweld
Refrigerant Evacuation Pump, 30.0 lb.
- Mfr # HVP6
- Zoro # G7825776
$403.99
/ea
Subtotal: $403.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110/220V AC
- Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare
- Amps AC 2 A
- Weight 30 lb
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. HVP8
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. U5VP2
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. HVP12
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. UVP1.5-110
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade 5210-0002-002
- MILWAUKEE TOOL M18 FUEL 5 CFM Vacuum Pump Kit 2941-21
- YELLOW JACKET Refrigerant Evacuation Pump, 8 cfm, 1/2 hp 93780
- A.R. NORTH AMERICA Vacuum Pump 9010500121
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp DV-85-FLEX
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns VP6D
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns VPS6DU
- Uniweld Vacuum Pumps