Uniweld
Refrigerant Evacuation Pump, 38.0 lb.
- Zoro #: G7825758
- Mfr #: HVP8
Hover or click to zoom Tap to zoom
Key Features
- HP: 3/4 hp
- Inlet Port Size: 1/4 in and 1/2 in Flare, 3/8 in
- Voltage: 110/220V AC
- Weight: 38 lb
- Amps AC: 2.8 A
- Displacement: 8 cfm
- End Vacuum: 15 Microns
- Overall Length: 15 in
$603.99
Subtotal: $603.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. UVP1.5-110
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. U5VP2
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. HVP6
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. HVP12
- A.R. NORTH AMERICA Vacuum Pump 9010603121
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V VCE-25
- FOUR SEASONS 6CFM Two Stage Vacuum Pump - Four Seasons 69015 69015
- ELIMINATOR Refrigerant Evacuation Pump DV-6EDC
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. 2002-0005
- DUOSEAL Vacuum Pump, 1 HP, 17.7 cfm, 115/230V 1397B-01
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE 5210-0002-016
- Uniweld Vacuum Pumps