Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Valve Core Removal Tool, 750 psi, 6-3/4" L

  • Zoro #: G7825706
  • Mfr #: 92868
$64.06
  • Color: Gold/Silver
  • Size: 8.3 oz
  • Application: Used in Conjunction with Vacuum Pump for Evacuations
See full product details
Orders over $75 ship free.

Uniweld #92868 Specifications

  • Zoro #: G7825706
  • Mfr #: 92868
Color: Gold/Silver Size: 8.3 oz
Application: Used in Conjunction with Vacuum Pump for Evacuations Length: 6 3/4 in
Width: 1 7/8 in Item: Valve Core Removal Tool
Max. Working Pressure: 750 psi Includes: 1/4 in Side Port Fitting, R-410A Mini Split 5/16 in Valve Core Removal Tool
For Use With: Valve Cores Material: Brass/Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Valve Core Removal Tool, Size 8.3 oz, Color Gold/Silver, Brass/Stainless Steel Material, Max. Working Pressure 750 psi, 6 3/4 in Length, Width 1 7/8 in, Used In Conjunction with Vacuum Pump for Evacuations, For Use With Valve Cores, Includes 1/4 in Side Port Fitting, R-410A Mini Split 5/16 in Valve Core Removal Tool

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Uniweld #92868