Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Weld/Cut Outfit, Oxy/Acetylene

  • Zoro #: G2695935
  • Mfr #: K22P-TU
Uniweld Weld/Cut Outfit, Oxy/Acetylene K22P-TU
Uniweld Weld/Cut Outfit, Oxy/Acetylene K22P-TU
$470.83
  • Welding Nozzles: Type 17#2
  • Series: Cap'n Hook
  • Gauge Size: 1-1/2"
See full product details
This item ships free.

Uniweld #K22P-TU Specifications

  • Zoro #: G2695935
  • Mfr #: K22P-TU
Welding Nozzles: Type 17#2 Series: Cap'n Hook
Gauge Size: 1-1/2" Torch Handle: 71
Characteristics: Portable Torch Outfit, Cylinders Included Fuel: Acetylene
Heating Head: Type 17-15 or Type 17-30 Outlet Connection: 3/8 in -24, A
Delivery Pressure Range: 2-15 PSIG Acetylene, 2-60 PSIG Oxygen Duty Rating: Light Duty
Gas Service: Acetylene Item: Welding And Cutting Outfit
Application: Welding, Heating Includes: 71 Front Valve Welding Handle, Carrying Stand, Empty Tanks, Flint Lighter and Goggles, Hose, MC/R Tanks, Oxygen and Acetylene Regulators, Triple Flame Tip, Wiring Tip
Pressure Regulator: RO/RMC2 Cuts Up To: 2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding And Cutting Outfit, Gas Service Acetylene, Torch Handle 71, Pressure Regulator RO/RMC2, Series Cap'n Hook, Outlet Connection 3/8 in -24, A, Welding Nozzles Type 17#2, Heating Head Type 17-15 or Type 17-30, Includes 71 Front Valve Welding Handle, Carrying Stand, Empty Tanks, Flint Lighter and Goggles, Hose, MC/R Tanks, Oxygen and Acetylene Regulators, Triple Flame Tip, Wiring Tip, Duty Rating Light Duty

Reviews of Uniweld #K22P-TU