Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding/Cutting Outfit, Oxygen/Acetylene

  • Zoro #: G3027412
  • Mfr #: K22P

$288.95

  • Item: Welding and Cutting Outfit
  • Fuel: Acetylene
  • Characteristics: Portable Torch Outfit, Cylinders not included
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Uniweld #K22P Specifications

  • Zoro #: G3027412
  • Mfr #: K22P
Item: Welding and Cutting Outfit Fuel: Acetylene
Characteristics: Portable Torch Outfit, Cylinders not included Series: Cap'n Hook
Gauge Size: 1-1/2" Includes: Triple Flame Tip, 71 Front Valve Welding Handle, Wiring Tip, Oxygen and Acetylene Regulators, Carrying Stand, Hose, Flint Lighter and Goggles
Duty Rating: Light Duty Cuts Up To: 2"
Pressure Regulator: RO/RMC2 Outlet Connection: 3/8"-24, A
Heating Head: Type 17-15 or Type 17-30 Welding Nozzles: Type 17#2
Torch Handle: 71 Application: Welding, Heating
Gas Service: Acetylene Delivery Pressure Range: 2-15 PSIG Acetylene, 2-60 PSIG Oxygen
Country of Origin (subject to change): United States

Description

Some gas welding outfits include torches, torch outfits, regulators, acetylene replacement products, and other accessories. Here are some important details for Uniweld Welding and Cutting Outfit. Application: Welding, Heating, Gas Service: Acetylene, Includes: Triple Flame Tip, 71 Front Valve Welding Handle, Wiring Tip, Oxygen and Acetylene Regulators, Carrying Stand, Hose, Flint Lighter and Goggles.

Reviews of Uniweld #K22P