Uponor
ProPEX EP Reducing Tee, 3
Mfr # Q4753313
Zoro # G412174914
product price: $138.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Application Potable Water
- Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61
- Overall Length 9 25/32 in
- Fitting Side A Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Uponor
- MFR # Q4753313
- Zoro # G412174914
- UPC # 673372454780
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 9 25/32 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side C Pipe Size | 1 1/4 in |
Details
Item | ProPEX EP Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Application | Potable Water |
Standards | ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61 |
Fitting Side B Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Fitting Material | Polymer |
Description
ProPEX EP Reducing Tee, Specific Fitting Shape Reducing Tee, Application Potable Water, Fitting Material Polymer, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 3 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3 in, Fitting Side C Connection Type Barbed, Fitting Side C Pipe Size 1 1/4 in, Overall Length 9 25/32 in, Standards ASTM E119, ASTM E814, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE Strips, 36 in L, 2 in W, 1/8 in H, Mirror (20236)
- NDS NDS Pro-Span Schedule 40 3 in. Hub each X 3 in. D Spigot PVC Repair Coupling 1 pk (118-30)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- LARSEN SUPPLY CO Larsen Supply 04-3527 Toilet Tank Ball Lift Wire And Chain - Solid Brass (659633)
- UPONOR ProPEX LF Brass Sweat Fit, 3 1/16 in L (LF4511515)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR PEX Wall Support Bracket, Plastic, 18 in L (A5750500)
- UPONOR ProPEX Escutcheon, Plastic (F5650500)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX EP Coupling, 2 9/32 in L (Q4777510)
- CASH ACME Pex Barb Coupling 0.5 x 0.5 in. Bulk (CA600525)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)