Shop Alternate Products
This Product is Discontinued
Urb
Cylindrical, 150mm Bore, 2Pc Inner Ring (Discontinued)
Mfr # NUP 230 M/C3
Zoro # G2079257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 150mm
- Outside Dia. 270mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Bronze