Shop Alternate Products
This Product is Discontinued
Urb
Tapered, 120mm Bore, 215mm OD (Discontinued)
Mfr # 30224 A
Zoro # G2074899
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. (In.) 4.72
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Bore (mm) 120