Urb
Tapered, 85mm Bore, 180mm OD, 44.5mm, W
- Zoro #: G2074497
- Mfr #: 30317
Tap to zoom
Hover or click to zoom
$195.52
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.35
- Agency Compliance: ABMA
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $195.52
Urb #30317 Specifications
- Zoro #: G2074497
- Mfr #: 30317
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.35
- Agency Compliance: ABMA
- Temp. Range (F): -20 to 250
- Cage Material: Steel
- Lubrication: Light Oil Preservative
- Bore (mm): 85
- Country of Origin (subject to change): Romania
Description
Tapered, 85mm Bore, 180mm OD, 44.5mm,W
Reviews of Urb #30317
Explore more
- Urb Tapered, 90mm Bore, 160mm OD, 42.5mm, W 32218A P5
- Urb Tapered, 50mm Bore, 110mm OD 32310 A
- Urb Tapered, 85mm Bore, 150mm OD, 30.5mm, W 30217P5
- Urb Tapered, 60mm Bore, 95mm OD 32012XP5
- Urb Tapered, 90mm Bore, 140mm OD 32018XP5
- Urb Tapered, 80mm Bore, 170mm OD 30316 A
- Urb Tapered, 75mm Bore, 160mm OD, 40mm, W 31315 A
- Urb Tapered, 140mm Bore, 250mm OD, Abec 5 30228P5
- Timken TRB Single Cone <4 OD, J15585-2 J15585-2
- Timken TRB Single Cone <4 OD, 45290-2 45290-2
- Timken TRB Single Cup 4-8 OD, 492A-2 492A-2
- Urb Roller Bearings