Urb
Tapered, 90mm Bore, 160mm OD, 42.5mm, W
- Zoro #: G2074451
- Mfr #: 32218A P5
Tap to zoom
Hover or click to zoom
$623.96
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.54
- Temp. Range (F): -20 to 250
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $623.96
Urb #32218A P5 Specifications
- Zoro #: G2074451
- Mfr #: 32218A P5
- Item: Tapered Roller Bearing
- Bore Dia. (In.): 3.54
- Temp. Range (F): -20 to 250
- Lubrication: Light Oil Preservative
- Bore (mm): 90
- Cage Material: Steel
- Agency Compliance: ABMA
- Country of Origin (subject to change): Romania
Description
Tapered, 90mm Bore, 160mm OD, 42.5mm,W
Reviews of Urb #32218A P5
Explore more
- Urb Tapered, 80mm Bore, 140mm OD, Abec 5 32216P5
- Urb Tapered, 140mm Bore, 250mm OD 30228 A
- Urb Tapered, 20mm Bore, 52mm OD, 22.25mm, W 32304 A
- Urb Tapered, 85mm Bore, 150mm OD 30217 A
- Urb Tapered, 65mm Bore, 120mm OD, 24.75mm, W 30213P5
- Urb Tapered, 50mm Bore, 110mm OD 32310 A
- Urb Tapered, 85mm Bore, 150mm OD, 30.5mm, W 30217P5
- Urb Tapered, 60mm Bore, 95mm OD 32012XP5
- Timken TRB Double Cup Assembly <4 OD, 385-90156 385-90156
- Timken TRB Single Cone <4 OD, HM903247-2 HM903247-2
- A&S Tapered Roller Set, 60mmBore, 95mmOD JLM 508748/JLM 508710
- Urb Tapered Roller Bearings