Urban Habitat
Urban Habitat UH10-2144 Cora Cotton Comforter Set; Black - King & Cal King - 7 Piece
- Zoro #: G503681512
- Mfr #: UH10-2144
Hover or click to zoom Tap to zoom
$171.26
Subtotal: $171.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Urban Habitat
- MFR #UH10-2144
- Zoro #G503681512
- Country of OriginChina
- Category Bedspreads and Comforters
Description
Invite eye-catching. modern style to your bedroom with the Urban Habitat Larisa 7 Piece Cotton Comforter Set. A white oversized medallion. with intricate. hand-drawn geometric details. is beautifully showcased on a black cotton base. The printed reverse flips the color palette with black geometric motifs showcased on a white base. creating a customized look to your bed. Two printed shams mirror the design seen on the reverse. while two quilted euro shams add texture and charm to the bedding set. To complete the comforter set are two decorative pillows: one square pillow with fabric manipulation and an embroidered oblong pillow that flaunts a coordinating design to match back to the top of bed. Machine washable for easy care. this cotton comforter set will transform your bedroom into an urban retreat. FeaturesCora cotton comforter set7 PieceSpecificationsColor: BlackSize: King/Cal KingCollection: CoraWeight: 13.35 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Urban Habitat #UH10-2144
Explore more
- URBAN HABITAT Urban Habitat UH10-2143 Cora Cotton Comforter Set; Black - Full & Queen - 7 Piece UH10-2143
- AC PACIFIC AC Pacific COMFORT-DG-K 104 x 88 in. California & Eastern King Size Comforter Duvet Insert - Gray COMFORT-DG-K
- HIGHLAND FEATHER MANUFACTURING Highland Feather Manufacturing B1-181-T18 Cordoba White Duck Down Duvet Twin B1-181-T18
- MODERN THREADS 8-Piece Garment washed complete bed set Spa/Silver Queen 3WSBIABE-SSL-QN
- CHIC HOME Chic Home CS2946-US Sandrine Contemporary Greek Key Embroidered Reversible Bed in a Bag Comforter Set with Sheets - Aqua - Queen - 9 Piece CS2946-US
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo 1810130-CR
- MODERN THREADS 8 piece Embellished comforter set Fiona King/Cal. King 38EBJQCF-FIO-KG
- ELLA JAYNE Reversible Brushed Microfiber Plush Down-Alt Comforter 3 Piece Set - Twin - Black/Teal EJHCFST_REV_BT_T
- HOTEL GRAND 300tc Sateen Cotton Down Alt Comforter, Blue, Twin 111024
- ELLE 1200TC Cotton-Rich White Down Fiber Comforter, White, Full/Queen EL101007
- MODERN THREADS 6 Piece Printed complete Bed set Castell Twin 4BDSTPRTE-CAS-TN
- Urban Habitat Bedspreads and Comforters