Urrea
1/2" Drive Extra Long Hex Bit Socket Set of 6 Pcs
- Zoro #: G9792682
- Mfr #: 54416L
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Measurement Type: SAE
- Finish: Polished Mirror
- SAE or Metric: SAE
- Number of Pieces: 6
- Includes: (6) Socket of 7-1/4" Length: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"
- Material: Chrome Vanadium Steel
$50.99
Subtotal: $50.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- URREA 3/8" drive, hexagonal extra long bit 8MM 49908ML
- URREA Extension, 3/8"X3" 5260
- URREA Extension, 1/4"X6" 4761
- URREA 1/2" drive, hexagonal extra long bit socket 5/8" 5441-5/8L
- URREA Wobble extension 3/8" X 6" 526006W
- URREA Extension, 1"X8" 5861
- URREA Extension, 1/2"X10" 5463
- URREA 3/8" drive, Hexagonal extra long bit socket 3/16" 4990-3/16L
- URREA Extension, 1/4"X14" 4763
- WESTWARD Wobble Socket Extension, 1/2" Drive, 18" L 54PR11
- SK PROFESSIONAL TOOLS Wobble Socket Extension, 1/2" Dr, 15" L 40205
- Urrea Socket Extensions