Urrea
1/2" Drive SAE, 15 pcs
Mfr # 54114
Zoro # G9819781
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Pieces 15
- Includes (15) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 1-1/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Socket Clip Rail 1/2" Drive: 9"; (1) Socket Clip 1/2" Drive
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 54114
- Zoro # G9819781
- UPC # 660731635362
- Country of Origin Mexico
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Number of Pieces | 15 |
Includes | (15) Socket 1/2" Drive: 3/8", 7/16", 1/2", 9/16", 5/8", 1-1/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Socket Clip Rail 1/2" Drive: 9"; (1) Socket Clip 1/2" Drive |
Measurement Type | SAE |
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome Nickel |
Description
The Urrea 12-point socket line is made of high-quality steel, resulting in outstanding performance on the job. They feature a chrome-nickel finish to prevent corrosion. The 12-point design has the advantage of distributing better force around a larger area on the nut faces, more toward the center, not on the edges. The force is distributed to the scocket ́s lobes, allowing you to fit hexagonal, square nuts or screws faster, all this thanks to its Super Drive geometry, featuring a 30° recovery angle. The set includes: 3/8”, 7/16”, 1/2”, 9/16", 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" HSS Straight Flute Hand Reamer (DWRRHD21/64)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- POWERMATIC Pm2700-.5Rc 1/2 Collet For Pm2700 Shaper (1791208)
- DISCO Gold HSS Titanium Step Bits 3/16" Through 7/8" Drill Size (12003PK)
- URREA 1/2" Drive SAE, 43 pcs (5400G)
- URREA 3/8" Drive SAE, 23 pcs (52136)
- URREA 1/4" Drive SAE, 8 pcs (47102)
- URREA 3/4" Drive SAE, 30 pcs (55104)
- URREA Reversible ratchet with offset design 1/2" (5449G)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- TOOL TIME 3 Pieces Tap Socket Set (TO68016)