Urrea

1/2" Drive Socket Set, Metric, 9 pcs

Urrea 1/2" Drive Socket Set,  Metric,  9 pcs 74243
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 9
  • Includes: (9) Set Includes: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm and Adaptor.
  • Item: Socket Set
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$293.89

Subtotal: $293.89

Urrea #74243 Specifications

  • Drive Size: 1/2"
  • Measurement Type: Metric
  • SAE or Metric: Metric
  • Number of Pieces: 9
  • Includes: (9) Set Includes: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm and Adaptor.
  • Item: Socket Set
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Attachment system with UAS. Ball design which allows for a 25o working angle. Ideal for use on stubborn fasteners. Urrea assembling system. The set includes: 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm and adaptor.

Restrictions and Compliance

Reviews of Urrea #74243

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.