Urrea
12 in, industrial metal tool box
- Zoro #: G9815082
- Mfr #: D1
Hover or click to zoom Tap to zoom
Key Features
- Primary Tool Box Material: Steel
- Nominal Outside Width: 11-13/16"
- Nominal Outside Depth: 6-5/16"
- Nominal Outside Height: 5-11/16"
- Primary Tool Box Color: Red
- Storage Capacity: 424
- Application: Industrial duty
- Includes: Metal tool box
$35.39
Subtotal: $35.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- URREA 14 in, plastic tool box with plastic latches 9900
- URREA 10in metal tool box for sets and general use 66 in3 storage capacity 4725
- URREA 14 in, industrial metal tool box D2
- URREA 6 in, metal drill box 4079
- URREA 16 in, industrial metal tool box D3
- URREA 7 in, metal drill box 4077
- URREA 21 in, compact heavy-duty plastic tool box with metal latches CPUC20
- URREA 20 in, heavy-duty metal tool box D6C20
- URREA 30in 6-drawer super-duty on-site service box 794lb total load capacity JSB306
- STANLEY Stanley Tool Box FMST20061
- VULCAN Tool Box Plastic 16In 320101
- Urrea Tool Boxes