Urrea
3/4" Drive Short Socket, SAE, 12 pcs
- Zoro #: G9794545
- Mfr #: 75J8P
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4"
- Measurement Type: SAE
- SAE or Metric: SAE
- Number of Pieces: 12
- Includes: (8) Socket of 2-1/16" Length: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; (4) Socket of 2-7/16" Length: 1-1/4", 1-5/16", 1-7/16", 1-1/2"
- Item: Short Socket
$219.10
Subtotal: $219.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Urrea #75J8P Specifications
- Zoro #: G9794545
- Mfr #: 75J8P
- UPC #: 660731684308
- Drive Size: 3/4"
- Measurement Type: SAE
- SAE or Metric: SAE
- Number of Pieces: 12
- Includes: (8) Socket of 2-1/16" Length: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; (4) Socket of 2-7/16" Length: 1-1/4", 1-5/16", 1-7/16", 1-1/2"
- Item: Short Socket
- Country of Origin (subject to change): Mexico
Description
3/4” Drive 8-Point Impact Sockets. The set includes: 3/4”, 13/16”, 7/8”, 15/16”, 1”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-7/16”, 1-1/2”.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Urrea #75J8P
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- URREA 3/4" Drive Socket Set, Metric, 15 pcs 750015
- URREA 1/2" Drive Socket Set, SAE, 11 pcs 73112
- URREA 1/2" Drive Short Socket, SAE, 13 pcs 74J8P
- URREA 3/8" Drive Deep Socket, SAE, 12 pcs 72103
- URREA 1/4" Drive Socket Set, Metric, 11 pcs 69212
- URREA 1/2" Drive Socket Set, Metric, 15 pcs 73214MD
- SUNEX ® Tools 11-Piece 1/4 in. Drive 12-Point Metric Magnetic Universal Impact Socket Set 1825
- URREA 1/2" Drive Deep Socket, Metric, 10 pcs 73212M
- DYNAMIC Tools 1/2"Dr 13Pcs 6 Point, Deep Impact, SAE Socket Set, 1/2" - 1-1/4" D018021
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 4 to 15 mm, Metric, 28-Piece CP51000-28MSD
- APEX TOOL GROUP MM 10PC Met 12 Socket TV1012121
- Urrea Impact Socket Sets