Urrea
3/8" drive, spline short socket #20
Mfr # 5220SPL
Zoro # G9834874
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Material Steel
- Finish Polished Chrome Plated
- Includes (1) Socket Size: 22mm
Explore More Products
- URREA 3/4" drive, 12-point short socket 1" 5532
- URREA 1/2" Drive 12-Point Deep Socket 13/16" 5326
- URREA 1/2" drive 6-point short socket 21MM 5421HM
- URREA 3/8"drive, 13mm, 12 point short socket. 5213M
- URREA Rubber grip hinge handle 1/2" X 17-7/8" 5468H
- URREA 1/2" drive 12-point short socket 1-1/4" 5440
- URREA 1/2" drive 12-point deep socket 12MM 5312M
- URREA 1/2" drive 6-point short socket 17MM 5417HM
- URREA 1/2" drive 6-point short socket 30MM 5430HM
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 12 pt SAE Socket, 12 Points 45132
- LISLE Axle Bridge Nut Socket Gm 31550
- Urrea Sockets & Ratchets