Urrea
1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish
Mfr # 4749
Zoro # G9798370
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Reversing Yes
- Head Style Pear
- Overall Length 5"
- Finish Chrome Plated
Explore More Products
- URREA 3/4" Drive, 20-3/16" Hinge handles 5668H
- URREA 1/2" Drive, 12" Pear, Hand Ratchet 5452FL
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 5449RKA
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish 5252A
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish 5249
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Chrome Plated Finish 5449
- URREA 1/4", 3/8" Drive, 7" Pear, Hand Ratchet 524947N
- URREA Spare Parts For Ratchets 4749 & 4749H 4749RKA
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B 5249RKA
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar JHWBS-63B
- WESTWARD 3/8" Drive 38 Geared Teeth Pear Head Style Hand Ratchet, 9-1/2" L, Chrome Finish 1NUD5
- Urrea Sockets & Ratchets