Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hollow Punch From 1/8” to 1-3/16” Set 11Pc" plastic case
  • Zoro #: G0278626
  • Mfr #: 49901
$308.08
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Urrea #49901 Specifications

  • Zoro #: G0278626
  • Mfr #: 49901
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hitting area, built in handle. Redesigned chuck, capable of holding more than one punch at a time, with retractable centering tip. Gun-type handle, for a more secure and comfortable hit that avoids vibration keeping the hand away from the area of hit. Made of high carbon steel, 53 to 66 oRC hardness, handle made of impact-resistant alloy steel, polypropylene pouch. System to use 2 or more punch at a time. Fields of application: general industrial maintenance and automotive mechanics. Uses: for cutting washers and sealing foam rings, cardboard, leather, rubber, fiber, plastic, lead, thin steel sheet, among others. The set includes: 1/8”, 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 1-1/16”, 1-1/8”, 1-3/16”, Handle adapter, Plastic case.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Urrea #49901