Shop Alternate Products
This Product is Discontinued
Urrea
Nutdriver, Torx E10 (Discontinued)
Mfr # 93E10
Zoro # G9800565
This Product is Discontinued
Key Features
- Overall Length 3"
- Features High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: E10. Exposed length: 3". Total Length: 6-7/8”.
- Includes Screwdriver
- Tip size E10
- Application - Tools Heavy duty