Urrea
Punch, 50° 3/8" Prick
Mfr # 44-3/8
Zoro # G0299364
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size (In.) 3/8”
- Application Heavy duty
- Includes Punto para marcar 50° 3/8".
- Material Steel
Explore More Products
- URREA Brass straight drift punch 1/2"x7" 49920
- URREA Straight Drift Pin 5/16X5/32" 47-5/16X5/32
- URREA Punch, 1/2" Drift 96-1/2
- URREA Brass straight drift punch 3/4"x8" 49922
- URREA Long Straight Drift Pin 7/16X7/32X8 48-7/16 X 7/32
- URREA Straight Drift Pin 5/16"X1/8" 47-5/16X1/8
- URREA Brass tapered & straight drift punch set 3Pc 49904
- URREA 3/8" Non-Sparking Long Drift Punch UH96-3/8
- URREA Punch, 50° 5/16" Prick 44-5/16
- STARRETT Pin Punch 7/32IN 565F
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In 50568
- Urrea Hand Held Punches