Urrea
Screwdriver Bits, 11Pc Torx
- Zoro #: G9798641
- Mfr #: 475239T
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 10.2430 mm and 75 mm
- Material: Steel
- Application: Industrial duty
- Includes: Hex inserts torx screwdriver bit set with adptors, 11 pieces
- Number of Pieces: 11
- Item: Bit set
$54.12
Subtotal: $54.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Urrea #475239T Specifications
- Zoro #: G9798641
- Mfr #: 475239T
- UPC #: 660731635065
- Overall Length: 10.2430 mm and 75 mm
- Material: Steel
- Application: Industrial duty
- Includes: Hex inserts torx screwdriver bit set with adptors, 11 pieces
- Number of Pieces: 11
- Item: Bit set
- Country of Origin (subject to change): United States
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. 1/4” hexagonal nut driver and 1/4 drive socket. 5/16” hexagonal nut driver and 3/8 drive socket. Plastic cartridge. The set includes: 6 Torx bits: 30 mm length: T10, T15, T20, T25, T27, T30. 3 Torx bits: 75 mm length: T40, T45, T50. Bit adapter H”1/4”x1/4” y H3/8”x5/16”.
Reviews of Urrea #475239T
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- URREA Combined screwdriver bit set with adaptors (44Pc) 60244
- URREA SAE hex screwdriver bit set 15 Pc with adaptor J2415
- URREA Screwdriver bits and drill holder set of 55 pieces 61956
- URREA Metric hex screwdriver bit set 15 Pc with adaptor J2415M
- URREA Torx® screwdriver bit Set 15 pieces with adaptor J2315
- URREA Bristol bit set 4Pc J607
- MAKITA Contractor Bit Set 66 Pieces B-51661
- IDEAL Extendable Blade Set, 4-Pc 35-955
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set 48-32-1700
- DIABLO Driver Bit Range Of Torx Bits Deli, PK25 DT251P25
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece T4047L
- Urrea Screwdrivers and Nutdrivers