Us Cable Ties
Cable Tie, 11", 50 lb, Brown Nylon, 100 Pack
- Zoro #: G300457112
- Mfr #: SD11BR100
Hover or click to zoom Tap to zoom
Help us improve our
product images
$14.57
Must order in multiples of 2
Subtotal: $29.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Us Cable Ties #SD11BR100 Specifications
- Zoro #: G300457112
- Mfr #: SD11BR100
- UPC #: 876026009880
- Country of Origin (subject to change): United States
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized. Made in USA!
Reviews of Us Cable Ties #SD11BR100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- US CABLE TIES Cable Tie, 8", 300 lb, Stainless, 10 Pack 8SSW10
- US CABLE TIES Cable Tie, 5.4", Green EZ Off, 100 Pack TA5GN100
- US CABLE TIES Cable Tie, 8", 50 lb, UV Black Nylon, 100 Pack SD8B100
- US CABLE TIES Cable Tie, 8", Double Head, UV Black Nylon, 25 Pack DH8B25
- US CABLE TIES Cable Tie, 8", 50 lb, Blue Nylon, 100 Pack SD8BL100
- US CABLE TIES Cable Tie, 15", 120 lb, Natural Nylon, 100 Pack HD15N100
- RIP-TIE Hook and Loop Tape, 3/4"x75 ft. G-75-MRL-CY
- DURALINE Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored, 650PK CT100
- KLASS TOOLS 8" x 3 mm Fluorescent Red Zip Ties, Cable Ties (400 Zip Ties), 400PK KLA-CON-ZIP-FLU-0803x400
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 S18-120-L0
- RIP-TIE Heavy Duty Strap, Orange, 1"x9", PK100, Package quantity: 100 NW-09-100-O
- Us Cable Ties Cable Ties