Us Cable Ties
Cable Tie, 11", 50 lb, Red Nylon, 100 Pack
- Zoro #: G700025126
- Mfr #: SD11RD100
Hover or click to zoom Tap to zoom
$13.99
Must order in multiples of 2
Subtotal: $27.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Us Cable Ties
- MFR #SD11RD100
- Zoro #G700025126
- Country of OriginUnited States
- Category Cable Ties
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized. Made in USA!
Reviews of Us Cable Ties #SD11RD100
Explore more
- US CABLE TIES Cable Tie, 8", 18 lb, Natural Nylon, 1000 Pack LD8N1000
- US CABLE TIES Cable Tie, 4", 18 lb, Orange Nylon, 100 Pack LD4OR100
- US CABLE TIES Cable Tie, 11", 50 lb, Grey Nylon, 100 Pack SD11GY100
- US CABLE TIES Cable Tie, 17", 120 lb, UV Black Nylon, 50 Pack HD18B50
- US CABLE TIES Cable Tie, 14", 50 lb, Assort. Color, 100 Pack SD14AC100
- US CABLE TIES Cable Tie, 11", 50 lb, Green Nylon, 100 Pack SD11GN100
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie 220164
- RIP-TIE Durable Woven Strap, Yellow, 2"X24", PK5 J-24-E05-Y
- PARTNERS BRAND Jumbo Cable Ties, 250#, 28", Natural, 100/Case CT28250
- PANDUIT 9-45/64" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 100 PLT2.5I-C
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case CT3650
- Us Cable Ties Cable Ties