Us Cable Ties
Cable Tie, 11", 50 lb, UV Black Nylon, 1000 Pack
- Zoro #: G100025153
- Mfr #: SD11B1000
Hover or click to zoom Tap to zoom
Help us improve our
product images
$77.00
Subtotal: $77.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Us Cable Ties #SD11B1000 Specifications
- Zoro #: G100025153
- Mfr #: SD11B1000
- UPC #: 876026008784
- Country of Origin (subject to change): United States
Description
US Cable Ties UV black cable ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!
Reviews of Us Cable Ties #SD11B1000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- US CABLE TIES Cable Tie, 5.4", Yellow EZ Off, 100 Pack TA5YL100
- US CABLE TIES Cable Tie, 36", 175 lb, UV Black Nylon, 10 Pack CD36B10
- US CABLE TIES Cable Tie, 36", 175 lb, UV Black Nylon, 50 Pack CD36B50
- US CABLE TIES Cable Tie, 20", 300 lb, Stainless, 10 Pack 20SSW10
- US CABLE TIES Cable Tie, 18", 175 lb, UV Black Nylon, 250 Pack CD18B250
- US CABLE TIES Cable Tie, 4", 18 lb, Red Nylon, 100 Pack LD4RD100
- PANDUIT Masonry Push Mount, Standard, .31" (7.9m MPMWH32-D0
- KABLE KONTROL Inline Low Profile Cable Zip Ties – 14” Inch – Brilliant Blue – 120 Lbs Tensile Strength, 100PK CTIL7295-BRILLIANT BLUE
- ABB INSTALLATION PRODUCTS CABLE TIE MOUNT BASE, UV BLACKSYNTHETIC RUBBER ADHESIVE, PK 100 MPNY-1000-0-C
- PANDUIT 23.40" L, Silver Metal MLT6SH-LP
- STANDARD IGNITION Tie Strap, Hp6150 HP6150
- Us Cable Ties Cable Ties