Us Cable Ties
Cable Tie, 11", Releasable, Natural Nylon, 50 Pack
- Zoro #: G400025068
- Mfr #: RSD11N50
Hover or click to zoom Tap to zoom
$12.94
Must order in multiples of 2
Subtotal: $25.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Us Cable Ties
- MFR #RSD11N50
- Zoro #G400025068
- Country of OriginUnited States
- Category Cable Ties
Description
US Cable Ties releasable cable ties allow you to remove the tie without cutting it and reuse it. These ties are made from high strength and lightweight premium 6/6 nylon. Natural ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!
Reviews of Us Cable Ties #RSD11N50
Explore more
- US CABLE TIES Cable Tie, 25", 175 lb, Natural Nylon, 25 Pack CD24N25
- US CABLE TIES Cable Tie, 48", 175 lb, UV Black Nylon, 10 Pack CD48B10
- US CABLE TIES Cable Tie, 8", Frosty Ties, UV Black Nylon, 1000 Pack FSD8B1000
- US CABLE TIES Cable Tie, 22", 250 lb, Natural Nylon, 25 Pack XD22N25
- US CABLE TIES Cable Tie, 22", 250 lb, UV Black Nylon, 100 Pack XD22B100
- US CABLE TIES Cable Tie, 8", 50 lb, Yellow Nylon, 100 Pack SD8YL100
- PANDUIT Hook-and-Loop Cable Tie, 15ftx0.33", Red HLS-15R2
- RIP-TIE Hook and Loop Cable Tie, 1/2x6", PK25 Y-06-025-RD
- HELLERMANNTYTON Replacement for Tessco 888063064081 888063064081
- PANDUIT Imlt Tie, 316L Ss, Standard, 362Mm (14.3 (100 Pack), 100PK IMLT102S-C6L
- PARTNERS BRAND Cable Ties, 120#, 10", Natural, 100/Case CT10120
- Us Cable Ties Cable Ties