Us Cable Ties
Cable Tie, 11", Releasable, UV Black Nylon, 50 Pack
- Zoro #: G600025127
- Mfr #: RSD11B50
Hover or click to zoom Tap to zoom
$13.32
Must order in multiples of 2
Subtotal: $26.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Us Cable Ties
- MFR #RSD11B50
- Zoro #G600025127
- Country of OriginUnited States
- Category Cable Ties
Description
US Cable Ties releasable cable ties allow you to remove the tie without cutting it and reuse it. These black ties are UV black cable ties made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!
Reviews of Us Cable Ties #RSD11B50
Explore more
- US CABLE TIES Cable Tie, 8", 300 lb, Stainless, 100 Pack 8SSW100
- US CABLE TIES Cable Tie, 4", 18 lb, Yellow Nylon, 100 Pack LD4YL100
- US CABLE TIES Cable Tie, 17", 120 lb, UV Black Nylon, 250 Pack HD18B250
- US CABLE TIES Cable Tie, 14", 50 lb, Purple Nylon, 100 Pack SD14PR100
- US CABLE TIES Cable Tie, 11", 50 lb, Red Nylon, 100 Pack SD11RD100
- US CABLE TIES Cable Tie, 8", 50 lb, Yellow Nylon, 100 Pack SD8YL100
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-08-050-BK
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 PLT2M-M10
- PANDUIT Replacement for Tessco 646444369060 646444369060
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK W-75-MRL-BK
- ECM INDUSTRIES 20PK 14 BLK Xtreme Tie 45-314UVBFZ
- Us Cable Ties Cable Ties