Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cable Tie, 14", 300 lb, Stainless, 10 Pack

  • Zoro #: G000025055
  • Mfr #: 14SSW10
Us Cable Ties Cable Tie,  14",  300 lb,  Stainless,  10 Pack 14SSW10
Us Cable Ties Cable Tie,  14",  300 lb,  Stainless,  10 Pack 14SSW10
$24.42
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Us Cable Ties #14SSW10 Specifications

  • Zoro #: G000025055
  • Mfr #: 14SSW10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

US Cable Ties 316 marine grade stainless steel cable ties are designed for high impact, very high heat, exceptional chemical resistance, and truly extreme UV resistance for high strength professional use. Great for farm, trucking, and heavy equipment applications including securing chemical lines or in high vibration or highly abrasive applications. Great for marine applications for long term exposure to salt water. Operating temperature is -80 to 1000°F (-62 to 538°C) for use with extreme heat applications where nylon cable ties are just not suitable. Made in USA!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Us Cable Ties #14SSW10