Us Cable Ties
Cable Tie, 14", 50 lb, Purple Nylon, 100 Pack
- Zoro #: G100025122
- Mfr #: SD14PR100
Hover or click to zoom Tap to zoom
$31.70
Must order in multiples of 2
Subtotal: $63.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Us Cable Ties #SD14PR100 Specifications
- Zoro #: G100025122
- Mfr #: SD14PR100
- UPC #: 876026008524
- Country of Origin (subject to change): United States
Description
US Cable Ties color cable ties are made from high strength and lightweight premium 6/6 nylon. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Color cable ties are NOT UV stabilized. Made in USA!
Reviews of Us Cable Ties #SD14PR100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- US CABLE TIES Cable Tie, 11", Releasable, UV Black Nylon, 50 Pack RSD11B50
- US CABLE TIES Cable Tie, 8", Clamp Head, UV Black Nylon, 100 Pack CH8B100
- US CABLE TIES Cable Tie, 11", 50 lb, Red Nylon, 100 Pack SD11RD100
- US CABLE TIES Cable Tie, 15", Double Head, UV Black Nylon, 100 Pack DH15B100
- US CABLE TIES Cable Tie, 14", 50 lb, UV Black Nylon, 100 Pack SD14B100
- US CABLE TIES Cable Tie, 18", 175 lb, UV Black Nylon, 50 Pack CD18B50
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 PLT1M-L6-10
- RIP-TIE Reusable Strap, Yellow, 1"x9", PK3 H-09-003-Y
- KABLE KONTROL Stainless Steel Metal Cable Zip Ties - 8” Inch - 200 Lbs Tensile Strength - 100 Pack SSCT08
- PANDUIT Heavy Duty Tie Mount, 5/16" (8mm) Mounti TMEH2S8-D350
- ECM INDUSTRIES 100PK 6 BLK Cable Tie 46-206UVB
- Us Cable Ties Cable Ties