Us Cable Ties
Cable Tie, 14", Releasable, UV Black Nylon, 50 Pack
- Zoro #: G200025114
- Mfr #: RSD14B50
Hover or click to zoom Tap to zoom
$33.19
33% off
$22.00
Must order in multiples of 2
Subtotal: $44.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Us Cable Ties #RSD14B50 Specifications
- Zoro #: G200025114
- Mfr #: RSD14B50
- UPC #: 876026009460
- Country of Origin (subject to change): United States
Description
US Cable Ties releasable cable ties allow you to remove the tie without cutting it and reuse it. These black ties are UV black cable ties made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). AH-2 plenum rated and UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Made in USA!
Reviews of Us Cable Ties #RSD14B50
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- US CABLE TIES Cable Tie, 11", 50 lb, Red Nylon, 100 Pack SD11RD100
- US CABLE TIES Cable Tie, 10", Button Head, UV Black Nylon, 100 Pack BH10B100
- US CABLE TIES Cable Tie, 15", Double Head, UV Black Nylon, 100 Pack DH15B100
- US CABLE TIES Cable Tie, 14", 50 lb, UV Black Nylon, 100 Pack SD14B100
- US CABLE TIES Cable Tie, 11", Releasable, Natural Nylon, 50 Pack RSD11N50
- US CABLE TIES Cable Tie, 18", 120 lb, Natural Nylon, 50 Pack HD18N50
- KABLE KONTROL Nylon Heavy Duty Cable Zip Ties - 14” Inch - Natural Clear - 120 Lbs Tensile Strength - 100 Pack CT271
- SOUTH MAIN HARDWARE 24-in 175-lb, Natural, 25 Standard Nylon Tie 220233
- RIP-TIE Reusable Strap, White, 1"x21", PK10, Package quantity: 10 HB-21-010-W
- RIP-TIE Reusable Strap, Orange, 1"x6", PK100 H-06-100-O
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK200 M-07-ESLM-V
- Us Cable Ties Cable Ties